Burndy - YSD28R28R - 4/0-4/0 AL/CU/ACSR Burndy® Type YSD Linkit™ Aluminum Compression Sleeve with Solid Center Barrier

CAD$14.19

Product code: BURYSD28R28R

Manufacturer: Burndy

Part Number: YSD28R28R

 Available from Manufacturer

Details

AL compression sleeve with solid center barrier, Designed for commercial and heavy residential services, Color Code: Pink (Side A), Pink (Side B)

UPC 781810146408
UNSPSC 39121449
Special Features Features: Aluminum Compression Sleeve With Solid Center Barrier; Designed For Commercial And Heavy Residential Services; Installed With Standard Tooling; Pre-Filled With PENETROX, Joint Compound, And Capped; Die Index: 249 Element A; Conductor Type: Side
Certifications ROHS Compatible, RUS Accepted
Application(how its used) Designed for commercial and heavy residential services.
Material Aluminum
Length 7.0600
Specification  Detailed Specifications