Burndy - YSS2R - 3.78" 2AWG Burndy® Type YSS Hylink™ Single Aluminum Sleeve

CAD$8.78

Product code: BURYSS2R

Manufacturer: Burndy

Part Number: YSS2R

 Available from Manufacturer

Details

Single aluminum sleeve designed for service drop or short span overhead distribution lines,Die index:BG or 5/8

UPC 781810169551
UNSPSC 39121449
Special Features Features: Single Aluminum Sleeve Designed For Service Drop Or Short Span Overhead Distribution Lines; Installed With OH25 One-Hand Tool, And Other Standard Tooling; Pre-Filled With PENETROX Joint Compound And Color Coded Capped; Oh25 Application: Conducto
Certifications RoHS Compatible
Application(how its used) Designed for service drop or short span overhead distribution lines. Installed with OH25 one-hand tool, and other standard tooling
Material Aluminum
Height 4.5000
Length 3.78 Inch
Width 6.1300
Specification  Detailed Specifications