Burndy - YSS6R - 4.72" 4AWG Burndy® Type YSS Hylink™ Single Aluminum Sleeve
Details
Single aluminum sleeve designed for service drop or short span overhead distribution lines,Die index:162
UPC | 781810169704 |
---|---|
UNSPSC | 39121449 |
Special Features | Features: Single Aluminum Sleeve Designed For Service Drop Or Short Span Overhead Distribution Lines; Installed With OH25 One-Hand Tool, And Other Standard Tooling; Pre-Filled With PENETROX Joint Compound And Color Coded Capped; Holding Strength: ACSR: 90 |
Certifications | RoHS Compatible |
Application(how its used) | Designed for service drop or short span overhead distribution lines. Installed with OH25 one-hand tool, and other standard tooling |
Material | Aluminum |
Height | 4.5000 |
Length | 4.72 Inch |
Width | 6.1300 | Specification | Detailed Specifications |