Burndy - YSV4CL - 1.12" 4AWG AN-4 Burndy® Type YSV-L Hylink™ Copper Compression Splice Connector

CAD$5.81

Product code: BURYSV4CL

Manufacturer: Burndy

Part Number: YSV4CL

 Available from Manufacturer

Details

Copper Compression Splice, AN-4, 1.12" Splice Length, Short Barrel, Tin Plated

UPC 781810543870
UNSPSC 39121449
Special Features Features: HYLINK Type YSV-L Seamless Splice Connector Is Used To Splice Type AN Aircraft Cables Plus Commercial Stranded And Solid AWG Conductors; Suitable For Aircraft, Light Duty Industrial And General Purpose Applications; Tools, Die Nest Catalog Numbe
Certifications UL listed
Application(how its used) Suitable for aircraft, light duty industrial and general purpose applications.
Voltage 600
Material Copper
Length 1.12 Inch
Specification  Detailed Specifications