Burndy - YSV6CL - 1.12" AN-6 Burndy® Type YSV-L Hylink™ Copper Compression Splice Connector
Details
Copper Compression Splice, AN 6, 1.12" Splice Length, Short Barrel, Tin Plated
UPC | 781810543856 |
---|---|
UNSPSC | 39121449 |
Special Features | Features: HYLINK Type YSV-L Seamless Splice Connector Is Used To Splice Type AN Aircraft Cables Plus Commercial Stranded And Solid AWG Conductors; Suitable For Aircraft, Light Duty Industrial And General Purpose Applications; Tools, Die Nest Catalog Numbe |
Certifications | UL listed |
Application(how its used) | Suitable for aircraft, light duty industrial and general purpose applications. |
Voltage | 600 |
Material | Copper |
Length | 1.12 Inch | Specification | Detailed Specifications |