Iberville - CI1724 - 3" Iberville® Rigid Conduit Locknut

CAD$3.19

Product code: GES3LN

Brand: Iberville

Part Number: CI1724

  In Stock in Gescan

Details

3 Inch Steel Locknut, 50 Pieces

UPC 622538691224
Color Silver
UNSPSC 39131707
Certifications CSA Certified, RoHS Compliant
Material Steel
Specification  Detailed Specifications