T&B - 3212 - 1" T&B® Knockout Bushing, Black

CAD$1.61

Product code: TAB3212

Manufacturer: T&B

Part Number: 3212

  In Stock in Gescan

Details

One Piece Non Metallic Knockout Bushing, Thermoplastic, Knockout Size 1.375 for Use with Rigid/IMC Conduit

UPC 786210032122
Color Black
UNSPSC 39121312
Installation Snap-in
Certifications CSA certified, UL listed
Application(how its used) To bush knockout openings in metal boxes or enclosures.
Material Thermoplastic
Diameter 1 in
Height 0.36 INCH
Specification  Detailed Specifications