T&B - 5267 - 2" T&B® Liquidtight Sealing Gasket

CAD$10.27

Product code: TAB5267

Manufacturer: T&B

Part Number: 5267

  In Stock in Gescan

Details

Liquidtight Sealing Gasket, 2 Inch, with 316 Stainless Steel Retainer and Santoprene Sealing Material

UPC 786210052670
UNSPSC 39121420
Special Features Locknut not included
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) When used with an externally threaded fitting provides a tight seal against oil, fumes or moisture at the knockout opening.
Material Buna N - Stainless Steel Retainer
Diameter 2 in
Specification  Detailed Specifications