View as
  1. Emerson Industrial - RB200-150
    Product Code: APPRB200150

    Appleton RB200-150 Reducing Bushing, Size: 2 X 1-1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

    Learn More

      In Stock in Gescan

    CAD$14.44
  2. Emerson Industrial - RB150-125
    Product Code: APPRB150125

    Appleton RB150-125 Reducing Bushing, Size: 1-1/2 X 1-1/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30,

    Learn More

      In Stock in Gescan

    CAD$7.07
  3. T&B - 3214
    Product Code: TAB3214

    One Piece Non Metallic Knockout Bushing, Thermoplastic, Knockout Size 1.984 for Use with Rigid/IMC Conduit

    Learn More

      In Stock in Gescan

    CAD$3.04
  4. T&B - L100GRL
    Product Code: TABL100GRL

    1 inch aluminum locknut with lay-in-lug and screw.

    Learn More

      In Stock in Gescan

    CAD$15.91
  5. Emerson Industrial - GBL400
    Product Code: APPGBL400

    Application: • Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Features: • Threaded (NPS) for rigid conduit and IMC. • Temperature rating 150 °C. • Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. • Set screw provided with each fi tting locks bush...

    Learn More

     Available from Manufacturer

    CAD$8.62
  6. Rack-A-Tiers - TT500
    Product Code: RACTT500

    Non-Metallic Romex Cable Connectors Installs from inside and outside the box Features: • Non-metallic snap style connectors are smaller and more easily installed in confined and tight areas • No tools required • Snap in and you’re done • Easily removed from knockouts and easy removal of Romex from connectors • A labor saving connector w...

    Learn More

      In Stock in Gescan

    CAD$44.17 /100
  7. Emerson Industrial - GBL300
    Product Code: APPGBL300

    Application: • Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Features: • Threaded (NPS) for rigid conduit and IMC. • Temperature rating 150 °C. • Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. • Set screw provided with each fi tting locks bush...

    Learn More

     Available from Manufacturer

    CAD$5.68
  8. Arlington - AS6
    Product Code: ARLAS6

    Description: Anti-Short Bushing, Diameter: 1-1/4", Material: Non-Metallic. For use with Cable Sizes: 4-1, 4-1/10, 4-2/0, 3-1/0, 3-2/0, 3-3/0, 2-2/0, 2-3/0, 2-4/0, 1-600MCM, 1-650MCM, 1-700MCM, 1-750MCM, 1-800MCM, 1-900MCM.

    Learn More

      In Stock in Gescan

    CAD$1.71
  9. Emerson Industrial - RB125-75
    Product Code: APPRB12575

    Appleton RB125-75 Reducing Bushing, Size: 1-1/4 X 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

    Learn More

      In Stock in Gescan

    CAD$5.90
  10. T&B - CI2620
    Product Code: IBV2620

    2-1/2 Inch Insulated Grounding Bushing, Aluminum, With Solid Copper Lug, CSA Certified, Ground Wire Size AWG 16-1/0

    Learn More

      In Stock in Gescan

    CAD$23.57
  11. CI2632
    Product Code: GES4GBI

    The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

    Learn More

      In Stock in Gescan

    CAD$53.98
  12. Emerson Industrial - GBL200
    Product Code: APPGBL200

    Application: • Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Features: • Threaded (NPS) for rigid conduit and IMC. • Temperature rating 150 °C. • Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. • Set screw provided with each fi tting locks bush...

    Learn More

      In Stock in Gescan

    CAD$6.42
  13. CIRB16R8
    Product Code: GES2X1RB

    2 Inch to 1 Inch Reducing Bushing, NPS, Steel, CSA Certified

    Learn More

      In Stock in Gescan

    CAD$10.08
  14. Emerson Industrial - RB150-100
    Product Code: APPRB150100

    Appleton RB150-100 Reducing Bushing, Size: 1-1/2 X 1 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

    Learn More

      In Stock in Gescan

    CAD$6.94
  15. Arlington - EMT150
    Product Code: ARLEMT150

    Description: Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable ...

    Learn More

      In Stock in Gescan

    CAD$1.37
  16. Arlington - EMT300
    Product Code: ARLEMT300

    Description: Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable ...

    Learn More

      In Stock in Gescan

    CAD$5.12
  17. CI2624
    Product Code: GES3GBI

    Insulated grounding bushing - Aluminum 3"

    Learn More

      In Stock in Gescan

    CAD$43.37
  18. Emerson Industrial - RB75-50A
    Product Code: APPRB7550A

    Appleton RB75-50A Reducing Bushing, Size: 3/4 X 1/2 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181,

    Learn More

      In Stock in Gescan

    CAD$2.30
  19. C2000
    Product Code: GES22SCRCN

    Applications • To terminate oval Type SE or Type USE cable. Features • Furnished with locknut. • Male hub threads — NPS. Standard Material/Finish • Body: zinc diecast • Clamp (C-750, C-1001-R): steel/zinc plated • Clamp (C-1250, C-1500, C-2000): zinc diecast • Screw: steel/zinc plated Certifications and Compliances • UL Standard: ...

    Learn More

      In Stock in Gescan

    CAD$4.88
  20. CI2620
    Product Code: GES212GBI

    The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved. Insulated grounding bushing - Aluminum 2-1/2 in.

    Learn More

      In Stock in Gescan

    CAD$23.87
  21. T&B - 5270
    Product Code: TAB5270

    Liquidtight Sealing Gasket, 4 Inch, with 316 Stainless Steel Retainer and Santoprene Sealing Material

    Learn More

      In Stock in Gescan

    CAD$42.63
  22. T&B - 5268
    Product Code: TAB5268

    Liquidtight Sealing Gasket, 2-1/2 Inch, with 316 Stainless Steel Retainer and Santoprene Sealing Material

    Learn More

      In Stock in Gescan

    CAD$23.07
  23. Emerson Industrial - RB200-125
    Product Code: APPRB200125

    Appleton RB200-125 Reducing Bushing, Size: 2 X 1-1/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

    Learn More

      In Stock in Gescan

    CAD$14.44
  24. Arlington - EMT400
    Product Code: ARLEMT400

    Description: Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable ...

    Learn More

      In Stock in Gescan

    CAD$7.52
View as