View as
  1. Emerson Industrial - GBL600
    Product Code: APPGBL600

    Application: • Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Features: • Threaded (NPS) for rigid conduit and IMC. • Temperature rating 150 °C. • Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. • Set screw provided with each fi tting locks bush...

    Learn More

     Available from Manufacturer

    CAD$10.42
  2. Emerson Industrial - RB250-200
    Product Code: APPRB250200

    Appleton RB250-200 Reducing Bushing, Size: 2-1/2 X 2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

    Learn More

      In Stock in Gescan

    CAD$27.21
  3. CI12-R-4
    Product Code: GES112X12RW

    1-1/2 Inch to 1/2 Inch Reducing Washer, Steel, Zinc Plated, For Use with Rigid/IMC Conduit, CSA Certified, Not RoHS Compliant

    Learn More

      In Stock in Gescan

    CAD$0.67
  4. T&B - 5710
    Product Code: TAB5710

    1/2 Inch Neoprene Liquidtight Knockout Plug

    Learn More

      In Stock in Gescan

    CAD$3.76
  5. T&B - 424
    Product Code: TAB424

    1 Inch Insuliner Sleeve, Nylon for Use with Rigid/IMC/EMT Conduit

    Learn More

      In Stock in Gescan

    CAD$5.46
  6. Greenlee Textron, Inc. - 711K
    Product Code: GRN711K

    Professional Tone/Probe Kit includes 200GX probe. 77GX generator. . Different tones and high/low power setting for tracing on open or shorted wires. Probe features speaker bypass when connected to butt set..

    Learn More

     Out of Stock

    CAD$270.05
  7. T&B - 425
    Product Code: TAB425

    1-1/4 Inch Insuliner Sleeve, Nylon for Use with Rigid/IMC/EMT Conduit

    Learn More

      In Stock in Gescan

    CAD$7.75
  8. Ipex - 077055
    Product Code: SCEKO15

    Description: KO15 34" POLY KNOCK OUT PLUG SCEPTER

    Learn More

      In Stock in Gescan

    CAD$0.58
  9. T&B - L200GRL
    Product Code: TABL200GRL

    T&B grounding and bonding locknut made of zinc with a size of 2 inches with lay-in lug.

    Learn More

      In Stock in Gescan

    CAD$27.68
  10. Emerson Industrial - GBL500
    Product Code: APPGBL500

    Application: • Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Features: • Threaded (NPS) for rigid conduit and IMC. • Temperature rating 150 °C. • Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. • Set screw provided with each fi tting locks bush...

    Learn More

      In Stock in Gescan

    CAD$7.61
  11. Emerson Industrial - RB150-75
    Product Code: APPRB15075

    Appleton RB150-75 Reducing Bushing, Size: 1-1/2 X 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

    Learn More

      In Stock in Gescan

    CAD$6.70
  12. Emerson Industrial - GBL100
    Product Code: APPGBL100

    Application: • Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Features: • Threaded (NPS) for rigid conduit and IMC. • Temperature rating 150 °C. • Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. • Set screw provided with each fi tting locks bush...

    Learn More

      In Stock in Gescan

    CAD$4.47
  13. T&B - 423
    Product Code: TAB423

    3/4 Inch Insuliner Sleeve, Nylon for Use with Rigid/IMC/EMT Conduit

    Learn More

      In Stock in Gescan

    CAD$5.06
  14. Erico - ESG1
    Product Code: ERIESG1

    Easy Snap Grommet, 1.315" OD. KEY FEATURES AND BENEFITS: • Provides 360° protection for cable, conduit, plumbing and fire sprinkler plumbing in metal studs • Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole • Grommet can be split for use on pre-existing instal...

    Learn More

      In Stock in Gescan

    CAD$0.52
  15. CI6620
    Product Code: GES212LTCN

    Liquidtight Conduit Fitting, Straight 2-1/2 Inch, Non-Insulated Malleable Iron

    Learn More

      In Stock in Gescan

    CAD$202.95
  16. CIRB12R6
    Product Code: GES112X34RB

    1-1/2 Inch to 3/4 Inch Reducing Bushing, NPS, Steel, CSA Certified

    Learn More

      In Stock in Gescan

    CAD$7.15
  17. CIRB12R4
    Product Code: GES112X12RB

    1-1/2 Inch to 1/2 Inch Reducing Bushing, NPS, Steel, CSA Certified

    Learn More

      In Stock in Gescan

    CAD$7.15
  18. T&B - 5302
    Product Code: TAB5302

    1/2 Inch Sealing Ring, Santoprene Thermoplastic Rubber with Stainless Steel Retainer, Steel with Electro Zinc Plating for Use with Rigid/IMC Conduit

    Learn More

      In Stock in Gescan

    CAD$3.99
  19. Emerson Industrial - RB300-250
    Product Code: APPRB300250

    Appleton RB300-250 Reducing Bushing, Size: 3 X 2-1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

    Learn More

      In Stock in Gescan

    CAD$46.05
  20. Emerson Industrial - RB100-75A
    Product Code: APPRB10075A

    Appleton RB100-75A Reducing Bushing, Size: 1 X 3/4 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181, F

    Learn More

      In Stock in Gescan

    CAD$2.39
  21. Hoffman Engineering Company - AS125
    Product Code: HOFAS125

    Hole Seal, for 1 1/4-in Conduit, Bulletin A80HS (Hole Seals), Size/Dims: 2.19 Dia, Material/Finish: Steel/Gray

    Learn More

      In Stock in Gescan

    CAD$21.67
  22. Arlington - AS7
    Product Code: ARLAS7

    Description: Anti-Short Bushing, Diameter: 1-1/2", Material: Non-Metallic. For use with Cable Sizes: 4-3/0, 4-4/0, 3-4/0, 3-250MCM, 3-300MCM, 2-250MCM, 2-300MCM, 2-350MCM, 1-1000MCM.

    Learn More

      In Stock in Gescan

    CAD$1.99
  23. T&B - 5711
    Product Code: TAB5711

    3/4 Inch Neoprene Liquidtight Knockout Plug

    Learn More

      In Stock in Gescan

    CAD$5.06
  24. T&B - 5304
    Product Code: TAB5304

    1 Inch Sealing Ring, Santoprene Thermoplastic Rubber with Stainless Steel Retainer for Use with Rigid/IMC Conduit

    Learn More

      In Stock in Gescan

    CAD$7.20
View as