Clips, Clamps & Hangers
-
Rack-A-Tiers - LJ50R
Product Code: RACLJ50R1/2-Inch Level jack in yellow color, features metal construction for good conductivity. It supports 1/2-Inch stud mounting. Jack allows use of all standard fittings and reduces AC interference to low-voltage devices. ... Improves drywall finish No tape measure No level required
In Stock in Gescan
CAD$1.81 -
Erico - TSGB16
Product Code: ERITSGB16The unique, one-piece, break-apart design of the TSGB Telescopic Screw Gun Bracket makes mounting multiple boxes easier than ever. Requiring only a screw gun for installation, the TSGB, part of the CADDY® line from ERICO®, is adjustable to allow non-standard stud spacing. It can mount multiple 1-1/2” or 2-1/8” boxes on the face or on the insi...
In Stock in Gescan
CAD$4.47 -
Erico - BC
Product Code: ERIBCBC Beam Clamp, 1/4" Rod 1, #10 Rod 2, 1/2" Max Flange
In Stock in Gescan
CAD$1.72 -
Erico - CD2B37
Product Code: ERICD2B371" CADDY® Bolt Close Conduit/Pipe Clamp Features - Retained bolt and built-in nut means there are less parts to handle or drop - Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
In Stock in Gescan
CAD$0.76 -
Erico - TSGB1624
Product Code: ERITSGB1624KEY FEATURES AND BENEFITS: • Can mount multiple boxes • Notched and marked for easy identification and bending • Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs • Pilot holes allow easy box attachment with a screwdriver • Requires only a screw gun to install • Can ...
In Stock in Gescan
CAD$5.48 -
Erico - CJ6
Product Code: ERICJ6Colorado Jim Cable Support
In Stock in Gescan
CAD$1.22 -
Erico - CD1B
Product Code: ERICD1B3/4" CADDY® Bolt Close Conduit/Pipe Clamp, 1/4" Bolt Size Features - Retained bolt and built-in nut means there are less parts to handle or drop - Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
In Stock in Gescan
CAD$0.57 -
Erico - TSGB24
Product Code: ERITSGB24The unique, one-piece, break-apart design of the TSGB Telescopic Screw Gun Bracket makes mounting multiple boxes easier than ever. Requiring only a screw gun for installation, the TSGB, part of the CADDY® line from ERICO®, is adjustable to allow non-standard stud spacing. It can mount multiple 1-1/2” or 2-1/8” boxes on the face or on the ins...
In Stock in Gescan
CAD$5.95 -
Erico - CD0B
Product Code: ERICD0B1/2" CADDY® Bolt Close Conduit/Pipe Clamp, 1/4" Bolt Size Features - Retained bolt and built-in nut means there are less parts to handle or drop - Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
In Stock in Gescan
CAD$0.51 -
Erico - CAT21HP
Product Code: ERICAT21HPCADDY CAT HP J-Hooks are the heart of the CADDY CAT HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. CADDY CAT HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A a...
In Stock in Gescan
CAD$4.29 -
Erico - M24S
Product Code: ERIM24SHammer-On Flange Clip, Bottom Mount with Stud Features: • Can be used to support boxes, fixtures or other applications from beam flanges • Captive threaded stud minimizes the need for additional hardware • Assorted attachment points provided to reduce inventory • Requires only a hammer to install
In Stock in Gescan
CAD$1.58 -
Erico - M58S
Product Code: ERIM58SHammer-On Flange Clip, Bottom Mount with Stud Features • Can be used to support boxes, fixtures or other applications from beam flanges • Captive threaded stud minimizes the need for additional hardware • Assorted attachment points provided to reduce inventory • Requires only a hammer to install
In Stock in Gescan
CAD$1.76 -
Erico - CD5B37
Product Code: ERICD5B372" CADDY® Bolt Close Conduit/Pipe Clamp Features - Retained bolt and built-in nut means there are less parts to handle or drop - Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
In Stock in Gescan
CAD$1.48 -
Erico - CD3B37
Product Code: ERICD3B371-1/4" CADDY® Bolt Close Conduit/Pipe Clamp Features - Retained bolt and built-in nut means there are less parts to handle or drop - Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
In Stock in Gescan
CAD$0.90 -
Erico - 4G16
Product Code: ERI4G16Features • Fast, easy and secure twist-on installation • No special tools required • Designed to reduce scratching of T-grid • Standard nut included
In Stock in Gescan
CAD$1.51 -
Erico - 3000037EG
Product Code: ERI3000037EG300 Universal Beam Clamp, EG, 3/8" Rod, 13/16" Max Flange
In Stock in Gescan
CAD$2.68 -
Erico - BC812M
Product Code: ERIBC812MFeatures • Easy installation to beam flanges • Eliminates offset bending conduit • Conduit clip rotates 360 degrees
In Stock in Gescan
CAD$3.13 -
Erico - 4Z34
Product Code: ERI4Z34Features • Provides attachment of conduit and boxes • Supports #10-24 and 1/4-20 threaded bridle rings
In Stock in Gescan
CAD$0.69 -
Erico - BC200
Product Code: ERIBC200Features • Threaded hole on back and bottom
In Stock in Gescan
CAD$2.17 -
Sasco Tubes - F38TBSH-EG
Product Code: SADF38TBSHEGBeam clamp top 3/8in
In Stock in Gescan
CAD$1.86 -
Erico - M24
Product Code: ERIM24Hammer-On Flange Clip, Bottom Mount Features: • Can be used to support boxes, fixtures or other applications from beam flanges • Assorted attachment points provided to reduce inventory • Requires only a hammer to install
In Stock in Gescan
CAD$1.34 -
Erico - CD1B37
Product Code: ERICD1B373/4" CADDY® Bolt Close Conduit/Pipe Clamp, 3/8" Bolt Size Features - Retained bolt and built-in nut means there are less parts to handle or drop - Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
In Stock in Gescan
CAD$0.58 -
Erico - CAT21HP4Z34
Product Code: ERICAT21HP4Z34CADDY CAT HP J-Hook with Multi-Function Clip, 1 5/16" dia, 1/4" Rod, #12–#8 Wire. KEY FEATURES AND BENEFITS: • Quick attachment to threaded rod or wire • Fully adjustable and easy to relocate to accommodate changes once installed • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat ...
In Stock in Gescan
CAD$5.82 -
Erico - 6TI24
Product Code: ERI6TI24Features • Suspends threaded rod from beam flanges • Threaded rod hanger can swivel to provide a vertical dropdown • Requires only a hammer to install
In Stock in Gescan
CAD$2.06