Conduit Bodies
-
T&B - CILBA-1-1/4
Product Code: IBVLBA114Conduit Fitting for Rigid and EMT Conduit, LB Type with Cover and Gasket, Cast Aluminum 1-1/4 inch
In Stock
CAD$23.60 / EA -
T&B - CILBA-1-1/2
Product Code: IBVLBA112Conduit Fitting for Rigid and EMT Conduit, LB Type with Cover and Gasket, Cast Aluminum 1-1/2 inch
In Stock
CAD$29.06 / EA -
T&B - CILBA-1/2
Product Code: IBVLBA12Conduit Fitting for Rigid and EMT Conduit, LB Type with Cover and Gasket, Cast Aluminum 1/2 inch
In Stock
CAD$8.29 / EA -
T&B - CILBA-1
Product Code: IBVLBA1Conduit Fitting for Rigid and EMT Conduit, LB Type with Cover and Gasket, Cast Aluminum 1 inch
In Stock
CAD$14.16 / EA -
T&B - CITA-1/2
Product Code: IBVTA12Conduit Fitting for Rigid and EMT Conduit, T Type with Cover and Gasket, Cast Aluminum 1/2 inch
In Stock
CAD$16.38 / EA -
T&B - CILBA-3/4
Product Code: IBVLBA34Conduit Fitting for Rigid and EMT Conduit, LB Type with Cover and Gasket, Cast Aluminum 3/4 inch
In Stock
CAD$10.00 / EA -
T&B - CILBA-2
Product Code: IBVLBA2Conduit Fitting for Rigid and EMT Conduit, LB Type with Cover and Gasket, Cast Aluminum 2 inch
In Stock
CAD$48.19 / EA -
Arlington - 933
Product Code: ARL933Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices •...
In Stock
CAD$22.60 / EA -
Arlington - 931
Product Code: ARL931Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices •...
In Stock
CAD$9.61 / EA -
Arlington - 930
Product Code: ARL930Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices •...
In Stock
CAD$6.92 / EA -
Arlington - 932
Product Code: ARL932Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices •...
In Stock
CAD$13.73 / EA -
Arlington - 935
Product Code: ARL935Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices •...
In Stock
CAD$49.33 / EA -
T&B - CILRL-3/4
Product Code: IBVLRL34Conduit Fitting for Rigid and EMT Conduit, LRL Type with Cover and Gasket, Cast Aluminum 3/4 inch
In Stock
CAD$27.63 / EA -
T&B - CILRL-1
Product Code: IBVLRL1Conduit Fitting for Rigid and EMT Conduit, LRL Type with Cover and Gasket, Cast Aluminum 1 inch
In Stock
CAD$34.36 / EA -
T&B - CITA-3/4
Product Code: IBVTA34Conduit Fitting for Rigid and EMT Conduit, T Type with Cover and Gasket, Cast Aluminum 3/4 inch
In Stock
CAD$20.19 / EA -
T&B - CIELBA-3
Product Code: IBVELBA3Rigid Conduit Fitting, LB Type with Weatherproof Cover, Cast Aluminum 3 inch
In Stock
CAD$226.19 / EA -
Emerson Industrial - K75
Product Code: APPK75Appleton K75 Form 35 UNILETS Blank Cover With Screw, Hub Size: 3/4 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form
In Stock
CAD$2.68 / EA -
Emerson Industrial - K75-A
Product Code: APPK75AAppleton K75-A Form 85 UNILETS Blank Cover With Screw, Hub Size: 3/4 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For F
In Stock
CAD$2.70 / EA -
Emerson Industrial - GK75N
Product Code: APPGK75NDescription: Gasket for Form 85® UNILET® conduit outlet bodies. Appleton Gk75-n Form 35 Gasket, Trade Size: 3/4 In, Material: Neoprene, Standard: Ul 514a And 514b, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema Fb-1, For Use With Rigid Steel, Rigid Aluminum, Imc, And Emt Conduit
In Stock
CAD$4.15 / EA -
Arlington - 934
Product Code: ARL934Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices •...
In Stock
CAD$28.09 / EA -
Emerson Industrial - GK100N
Product Code: APPGK100NDescription: Gasket for Form 85® UNILET® conduit outlet bodies. Appleton Gk100-n Form 35 Gasket, Trade Size: 1 In, Material: Neoprene, Standard: Ul 514a And 514b, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema Fb-1, For Use With Rigid Steel, Rigid Aluminum, Imc, And Emt Conduit
In Stock
CAD$5.17 / EA -
RAB - 008780
Product Code: DESLB75CGThe LB fitting is ideal for rigid and EMT pipe. The body is cast aluminum with a grey powder coat paint finish. FEATURES: • Die cast aluminum with grey powder coat paint finish. • Black neoprene rubber gasket. • Stamped aluminum cover with natural finish. • All units come complete with screws. • EMT (Set Screw) – Rigid ( Threaded...
In Stock
CAD$5.81 / EA -
T&B - CILRL-1-1/4
Product Code: IBVLRL114Conduit Fitting for Rigid and EMT Conduit, LRL Type with Cover and Gasket, Cast Aluminum 1-1/4 inch
In Stock
CAD$48.33 / EA -
T&B - CILRL-1/2
Product Code: IBVLRL12Conduit Fitting for Rigid and EMT Conduit, LRL Type with Cover and Gasket, Cast Aluminum 1/2 inch
In Stock
CAD$23.75 / EA