-
T&B - CI3110-U
Product Code: IBV3110UGround Clamp (Brass Body/Brass Screw) - Water Pipe Size 1/2 to 1 inch, Wire Size 10 Solid - 2 Stranded, Galvanized Steel 5/8 to 1 Reversible, Copper Clad 5/8 to 1
In Stock in Gescan
CAD$6.56 -
T&B - 1016TB
Product Code: TAB1016TBCopper Galvanized Ground Plate for Wire Range #8 Sol. - 1/0 Str.
In Stock in Gescan
CAD$51.38 -
Ideal Industries, Inc. - 30-707J
Product Code: IDI30707J1000Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.
In Stock in Gescan
CAD$115.80 /1000 -
T&B - W100LXKP4
Product Code: NPIW100LXKP41/2 Inch plastic connector. For Nonmetallic Sheathed cable. RoHS Compliant. Gray. 20 bags of 200.
In Stock in Gescan
CAD$87.84 /200 -
Ideal Industries, Inc. - 30-107J
Product Code: IDI30107J175Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.
In Stock in Gescan
CAD$24.19 /175 -
Ideal Industries, Inc. - 30-607
Product Code: IDI30607Can-Twist is a compact twist on connector that covers most residential wire combinations. It's easy to use in tight spaces and handles from 22-8 AWG solid and/or stranded wires. Its square spring design delivers quicker pick-up while the extended skirt length provides over strip protection. The flexible walls show that the wires are firmly connecte...
In Stock in Gescan
CAD$56.65 /500 -
Burndy - KA2U
Product Code: BURKA2UAluminum Universal Terminal, 1 Hole, 14-2 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated
In Stock in Gescan
CAD$2.23 -
T&B - 1016BTB
Product Code: TAB1016BTBCopper Galvanized Ground Plate for Wire Range #8 Sol. - 3/0 Str. with JAB58H connector
In Stock in Gescan
CAD$39.34 -
T&B - W100LXKP1
Product Code: NPIW100LXKP11/2 Inch plastic connector. For Nonmetallic Sheathed cable. RoHS Compliant. Gray. 10 bags of 100.
In Stock in Gescan
CAD$45.47 /100 -
Ideal Industries, Inc. - 30-307J
Product Code: IDI30307J475Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. ...
In Stock in Gescan
CAD$55.58 /475 -
Burndy - GRC58
Product Code: BURGRC58Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 1 AWG (Str), 5/8" Drive Rod, 3/8" Stud
In Stock in Gescan
CAD$8.93 -
Ideal Industries, Inc. - 30-454
Product Code: IDI30454IDEAL® Wing-Nut 454 Wire Connector, Blue (Box of 25). Features: • Accepts 3 #12 to 2 #6 w/1 #12 AWG wire combinations • Rated for 600 Volt maximum • Contoured wing design for secure grip • Live-action, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retarda...
In Stock in Gescan
CAD$49.52 /50 -
Burndy - PENA138
Product Code: BURPENA138Oxide Inhibiting Electrical Joint Compound, 8 OZ, For Al-Al, Al-Cu & Al Conduit Threads / Insulated Cable
In Stock in Gescan
CAD$34.63 -
T&B - 331P
Product Code: MAR331PThe Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.
In Stock in Gescan
CAD$12.41 /100 -
Burndy - BIT2/0
Product Code: BURBIT2/0Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated
In Stock in Gescan
CAD$47.32 -
T&B - CI3106
Product Code: IBV3106Ground Clamp (Zinc Alloy Body/Steel Screw) - Water Pipe Size 1/2 to 1 inch, Wire Size 10 Solid - 2 Stranded, Galvanized Steel 5/8 to 1 Reversible
In Stock in Gescan
CAD$2.79 -
Ideal Industries, Inc. - 30-071
Product Code: IDI30071Features: • Accepts 2 #22 to 2 #16 AWG wire combinations • Rated for 300 Volt maximum • Fixed, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retardant shell
In Stock in Gescan
CAD$12.38 /100 -
Burndy - KA26U
Product Code: BURKA26UAluminum Universal Terminal, 1 Hole, 6-2/0 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated
In Stock in Gescan
CAD$3.49 -
T&B - MTV18-BS
Product Code: MARMTV18BSMarrette® connectors have become synonymous with ”best quality wire connector“. Easy to install and comfortable in the hand, they are indispensable to electricians. And now they’re available as key components of Thomas & Betts’ Electricians’ Supplies product line.The Marrette line fits every application and includes standard, high-te...
In Stock in Gescan
CAD$9.81 /25 -
Burndy - KA6U
Product Code: BURKA6UAluminum Universal Terminal, 1 Hole, 14-6 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated
In Stock in Gescan
CAD$2.07 -
Burndy - KS17
Product Code: BURKS17Copper Split Bolt, Cu: 8 AWG (Str)-6 AWG (Sol) (Run & Tap),Length:1.14
In Stock in Gescan
CAD$6.41 -
Burndy - GRC3426*
Product Code: BURGRC3426Product Description Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Direct Burial; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Screw; Material - Copper Alloy; Rod Size - 5/8 to 3/4" Rod; Nominal OD - 0.625 - 0.750" OD; AWG Min - 8 sol; AWG Max - 3/0 str; Additional Information - Scre...
In Stock in Gescan
CAD$9.58 -
T&B - CI3108
Product Code: IBV3108Zinc Ground Clamp (Zinc/Steel) - Water Pipe Size 1/2 to 1 inch, Wire Size 10 Solid - 2 Stranded, Galvanized Steel 5/8 to 1 Reversible
In Stock in Gescan
CAD$5.39 -
Burndy - YGHC2C2
Product Code: BURYGHC2C2Copper Compression C Connector, 6 AWG(Sol) - 2 AWG(Str), 1/4" Rod(Run) & 6 AWG(Sol) - 2 AWG(Str) (Tap)
In Stock in Gescan
CAD$14.98