Burndy - GRC3426* - 5/8-3/4" 8-2/0AWG Burndy Ground Clamp Cable Parallel to Rod Copper Alloy, Bronze

CAD$9.58

Product code: BURGRC3426

Manufacturer: Burndy

Part Number: GRC3426*

  In Stock in Gescan

Details

Product Description Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Direct Burial; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Screw; Material - Copper Alloy; Rod Size - 5/8 to 3/4" Rod; Nominal OD - 0.625 - 0.750" OD; AWG Min - 8 sol; AWG Max - 3/0 str; Additional Information - Screw Type: Hex Head; Manufacturer Series - GRC. Connector Type: Ground Clamp Application: Cable to Rod, Direct Burial Connection Type: (1) Cable Parallel to Rod Installation: Loop, 1-Screw Material: Copper Alloy Rod Size: 5/8 to 3/4" Rod Nominal OD: 0.625 - 0.750" OD AWG Min: 8 sol AWG Max: 3/0 str Manufacturer Series: GRC

UPC 621945014750
Color Bronze
Certifications CSA Certified
Material Copper Alloy
Diameter 5/8-3/4 in
Specification  Detailed Specifications