Burndy - KA26U - 1 Conductor 6-2/0AWG 1Hole 1/4" Burndy Universal Terminal, Aluminum

CAD$3.49

Product code: BURKA26U

Manufacturer: Burndy

Part Number: KA26U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 1 Hole, 6-2/0 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated

UPC 781810370100
UNSPSC 39121408
Special Features Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Stud/bolt Hole Size: 1/4 IN; Set Screw Type: Allen Key; Length: 1.47 IN; Installation Torque: 120 IN-
Certifications UL Listed, CSA Certified, RoHS Compatible, AL9CU Rated
Application(how its used) For Aluminum And Copper Conductors
Material High Strength Aluminum Alloy Body
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications