Burndy - KA2U - 14STR-2STR Dual Rated

CAD$2.23

Product code: BURKA2U

Manufacturer: Burndy

Part Number: KA2U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 1 Hole, 14-2 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated

UPC 781810370056
Color Silver
UNSPSC 39121408
Special Features Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Stud/bolt Hole Size: 1/4 IN; Set Screw Type: Slot; Length: 1.16 IN; Installation Torque: 50 IN-LB; Wi
Certifications CSA Certified
Application(how its used) For Aluminum And Copper Conductors
Material Aluminum
Height 0.0000
Length 1.16 in
Width 0.5 in
Specification  Detailed Specifications