Burndy - KA6U - 1 Conductor 14-6AWG 1Hole 1/4" Burndy Universal Terminal, Aluminum

CAD$2.07

Product code: BURKA6U

Manufacturer: Burndy

Part Number: KA6U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 1 Hole, 14-6 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated

UPC 781810370179
Special Features Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Number Of Screws: 1; Dimension T: 09 IN; Stud/bolt Hole Size: 1/4 IN; Dimension N: 0.25 IN; Dimension
Certifications UL Listed
Application(how its used) For Aluminum And Copper Conductors
Material Aluminum
Length 1.06 in
Width 0.5 in
Specification  Detailed Specifications