Burndy - KS17 - 8AWG (Str.)-6 AWG (Sol.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

CAD$6.41

Product code: BURKS17

Manufacturer: Burndy

Part Number: KS17

  In Stock in Gescan

Details

Copper Split Bolt, Cu: 8 AWG (Str)-6 AWG (Sol) (Run & Tap),Length:1.14

UPC 781810011508
Special Features Features: UL467 Listed For Direct Burial Applications In Earth Or Concrete; Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats; Highly Resistant To Cracking And Corrosion; Conductor Type: Run
Certifications UL Listed
Application(how its used) Provides maximum pressure and assures a secure connection on all combinations of run and tap conductors
Material Copper
Length 0.58 Inch
Width 0.45 Inch
Specification  Detailed Specifications