T&B - CPO1000-0-A - 4' Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, Black

CAD$18.28

Product code: TABCPO10000A

Manufacturer: T&B

Part Number: CPO1000-0-A

  In Stock in Gescan

Details

Thin-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1 inch, Length 4 feet, rated for 600 Volt, 125 degrees C, Material: Cross-linked polyolefin - Non-lined, Black

UPC 786210832647
Color Black
UNSPSC 39121723
Certifications CSA certified, RoHs Certified
Application(how its used) Use to insulate bare Sta-Kon® and Color Keyed® connectors and splices
Voltage 600
Material Polyolefin
Length 4'
Specification  Detailed Specifications