T&B - HS4-30-4 - 48" Shrink-Kon® Heavy-Wall Heat-Shrinkable Tubing, Black

CAD$63.74

Product code: TABHS4304

Manufacturer: T&B

Part Number: HS4-30-4

  In Stock in Gescan

Details

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 1 - 3/0 AWG, Expanded Diameter 1.1 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black

UPC 786210872056
Color Black
UNSPSC 39121723
Certifications UL listed, CSA certified, RoHS coimpliant
Application(how its used) Tubing, featuring an internally applied sealant, offers protection against moisture, and may be used over lead, steel, aluminum, copper, standard plastic and elastomeric insulating materials.
Voltage 600
Material Cross-linked polyolefin with thermoplastic adhesive liner
Length 48 in
Specification  Detailed Specifications