T&B - HSB170-82-3 - Shrink-Kon® 3-Leg Heavy-Wall Heat-Shrinkable End Cap & Boots, Black

CAD$94.51

Product code: TABHSB170823

Manufacturer: T&B

Part Number: HSB170-82-3

  In Stock in Gescan

Details

Heat-Shrinkable HSB Series Breakout Boots for Cable Range 1 AWG - 600 MCM, Expanded Dia. 2.2, Length 7.09 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

UPC 786210872179
Color Black
UNSPSC 39121723
Certifications UL listed, CSA certified, RoHS compliant
Application(how its used) Strain relief and mechanical protection.
Material Cross-linked polyolefin with thermoplastic adhesive liner
Specification  Detailed Specifications