Ideal Industries, Inc. - 30-265 - 600V 100 Per Box Ideal Twister Wire Connector Aluminum to Copper, Purple

CAD$392.16 /75

Product code: IDI302CCUAL

Manufacturer: Ideal Industries, Inc.

Part Number: 30-265

  In Stock in Gescan

Details

Features: Only aluminum-to-copper twist-on connector specifically designed to guarantee a secure connection while preventing aluminum corrosion Specially formulated corrosion-resistant compound cuts and penetrates corrosion build-up on aluminum conductors for increased conductivity and cooler connections Compact, one-piece design features ribbed cap, swept wings and hexagonal head for easy installation by hand or with standard nutdriver Live-action, square-wire spring expands and contracts with aluminum wire Deep skirt provides maximum dielectric strength Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F) Complies with N.E.C. Section #110-14(b) for aluminum-to-copper connections; UL 486C Listed and CSA C22.2 #188 Certified; complies with Federal Specification W-S-610E UL 467 Listed for grounding and bonding

UPC 783250302659
Color Purple
Specification  Detailed Specifications