Ideal Industries, Inc. - 30-307J - Can-Twist™ Wire Connector, 475/Jar

CAD$55.58 /475

Product code: IDI30307J475

Manufacturer: Ideal Industries, Inc.

Part Number: 30-307J

  In Stock in Gescan

Details

Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. Swept wings provide added gripping power.

UPC 624141007287
Color Blue
Certifications CSA 22.2#1888 Certified
Diameter .64mm to 3.26mm
Height 1-1/8 in
Specification  Detailed Specifications