Ideal Industries, Inc. - 30-607 - Can-Twist™ Wire Connector (500/Bag), Blue

CAD$56.65 /500

Product code: IDI30607

Manufacturer: Ideal Industries, Inc.

Part Number: 30-607

  In Stock in Gescan

Details

Can-Twist is a compact twist on connector that covers most residential wire combinations. It's easy to use in tight spaces and handles from 22-8 AWG solid and/or stranded wires. Its square spring design delivers quicker pick-up while the extended skirt length provides over strip protection. The flexible walls show that the wires are firmly connected. This connector has wings for added torque and can be easily removed for repeat usage . CSA 22.2#1888 Certified.

UPC 624141306076
Color Blue
UNSPSC 39121409
Certifications CSA 22.2#1888 Certified
Diameter .64mm to 3.26mm
Height 1-1/8 in
Specification  Detailed Specifications