Ideal Industries, Inc. - 85-925 - Ideal 85-925 UR-I 3-Wire Butt Splice, Red

CAD$12.10

Product code: IDI85925

Manufacturer: Ideal Industries, Inc.

Part Number: 85-925

  In Stock in Gescan

Details

Ideal 85-925 UR-I 3-Wire Butt Splice; Red, 25/Box PRODUCT DETAILS • Use with solid copper single-conductor wire • Gel filled butt splicing connector for 3 wire application Ideal 3-Wire Butt splice in red color with outer diameter of 0.066 Inch and has wire size of 26 to 19 Awg solid. It features easy one step splicing and is moisture-resistant sealant protects wires from corrosion. Splice is used with solid copper single-conductor wire and is ideal for splicing of 2 or 3 conductors of 22 -26 AWG UTP communication wiring.

UPC 783250859252
Color Red
UNSPSC 39121409
Specification  Detailed Specifications