T&B - 54505 - Copper Two-Way Splice - Short Barrel, Blue 24

CAD$6.75

Product code: TAB54505

Manufacturer: T&B

Part Number: 54505

  In Stock in Gescan

Details

Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
UPC 786210545059
Color Blue
UNSPSC 39121449
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Compression Connectors for Copper Conductors
Voltage 600
Material Copper
Diameter .30"
Length 1.00"
Specification  Detailed Specifications