View as
  1. Ideal Industries, Inc. - 30-707J
    Product Code: IDI30707J1000

    Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

    Learn More

      In Stock in Gescan

    CAD$115.80 /1000
  2. T&B - W100LXKP4
    Product Code: NPIW100LXKP4

    1/2 Inch plastic connector. For Nonmetallic Sheathed cable. RoHS Compliant. Gray. 20 bags of 200.

    Learn More

      In Stock in Gescan

    CAD$87.84 /200
  3. Ideal Industries, Inc. - 30-107J
    Product Code: IDI30107J175

    Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

    Learn More

      In Stock in Gescan

    CAD$24.19 /175
  4. Ideal Industries, Inc. - 30-607
    Product Code: IDI30607

    Can-Twist is a compact twist on connector that covers most residential wire combinations. It's easy to use in tight spaces and handles from 22-8 AWG solid and/or stranded wires. Its square spring design delivers quicker pick-up while the extended skirt length provides over strip protection. The flexible walls show that the wires are firmly connecte...

    Learn More

      In Stock in Gescan

    CAD$56.65 /500
  5. T&B - W100LXKP1
    Product Code: NPIW100LXKP1

    1/2 Inch plastic connector. For Nonmetallic Sheathed cable. RoHS Compliant. Gray. 10 bags of 100.

    Learn More

      In Stock in Gescan

    CAD$45.47 /100
  6. Ideal Industries, Inc. - 30-307J
    Product Code: IDI30307J475

    Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. ...

    Learn More

      In Stock in Gescan

    CAD$55.58 /475
  7. Ideal Industries, Inc. - 30-454
    Product Code: IDI30454

    IDEAL® Wing-Nut 454 Wire Connector, Blue (Box of 25). Features: • Accepts 3 #12 to 2 #6 w/1 #12 AWG wire combinations • Rated for 600 Volt maximum • Contoured wing design for secure grip • Live-action, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retarda...

    Learn More

      In Stock in Gescan

    CAD$49.52 /50
  8. T&B - 331P
    Product Code: MAR331P

    The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.

    Learn More

      In Stock in Gescan

    CAD$12.41 /100
  9. Ideal Industries, Inc. - 30-071
    Product Code: IDI30071

    Features: • Accepts 2 #22 to 2 #16 AWG wire combinations • Rated for 300 Volt maximum • Fixed, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retardant shell

    Learn More

      In Stock in Gescan

    CAD$12.38 /100
  10. Ideal Industries, Inc. - 30-072
    Product Code: IDI30072

    Wire combination range: 300V, 22 to 14 AWG, Min. 2 #22 - Max. 3 #16.

    Learn More

      In Stock in Gescan

    CAD$13.33 /100
  11. T&B - 331KP
    Product Code: MAR331KP

    Orange XTP non-winged wire connector. (5000 pieces)

    Learn More

      In Stock in Gescan

    CAD$47.88 /500
  12. T&B - 333P
    Product Code: MAR333P

    Yellow XTP non-winged wire connector. (100 pieces per box)

    Learn More

      In Stock in Gescan

    CAD$16.34 /100
  13. T&B - 63P
    Product Code: MAR63P

    The Marrette® ACS™ Aluminum Wiring wire connector is a fixed spring, twist-on connector made of special spring wire materials and coatings, to meet the rigorous standards for aluminum wire connections.

    Learn More

      In Stock in Gescan

    CAD$65.80 /100
  14. T&B - 330-P
    Product Code: MAR330P

    The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.

    Learn More

      In Stock in Gescan

    CAD$12.57 /100
  15. T&B - 329-P
    Product Code: MAR329P

    The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.

    Learn More

      In Stock in Gescan

    CAD$10.98 /100
  16. T&B - 30P
    Product Code: MAR30P

    Black high temperature wire connector wire range #22-#14.

    Learn More

      In Stock in Gescan

    CAD$15.58 /100
  17. Ideal Industries, Inc. - 30-073J
    Product Code: IDI30073J300

    Wire combination range: 600V, 22 to 14 AWG, Min. 1 #18 & 1 #20 - Max. 4 #16 & 1 #20.

    Learn More

      In Stock in Gescan

    CAD$41.28 /300
  18. T&B - 333KP
    Product Code: MAR333KP

    Yellow XTP non-winged wire connector. (5000 pieces)

    Learn More

      In Stock in Gescan

    CAD$63.42 /500
  19. T&B - 65P
    Product Code: MAR65P

    The Marrette® ACS™ Aluminum Wiring wire connector is a fixed spring, twist-on connector made of special spring wire materials and coatings, to meet the rigorous standards for aluminum wire connections.

    Learn More

      In Stock in Gescan

    CAD$83.77 /100
  20. Ideal Industries, Inc. - 30-073
    Product Code: IDI30073

    Wire-Nut® Wire Connector accepts 22 to 8 AWG wire combinations. Fixed, square-wire spring creates its own threads - maintains a secure positive grip that will not relax over time. No pre-twisting required - positive grip design provides fast, easy installation. Deep, wide skirt helps protect against flash-over and turned-back strands for maximum d...

    Learn More

      In Stock in Gescan

    CAD$13.76 /100
  21. T&B - 331M
    Product Code: MAR331M

    Master pack Orange XTP non-winged wire connector.

    Learn More

      In Stock in Gescan

    CAD$97.45 /1000
  22. Ideal Industries, Inc. - 30-1162
    Product Code: IDI301162

    Ideal 30-1162 UnderGround® Model 62 Wire Connector; 18-8 AWG, Gray/Red, 20/Card PRODUCT DETAILS • Easy to apply prefilled twist-on wire connectors Ideal® UnderGround® Model 62 Wire connector in gray/red color has a sturdy shell. It accommodates copper wire of size 18 - 8 AWG. Connector shell withstands temperature of 105 deg C. The swept-wing ...

    Learn More

      In Stock in Gescan

    CAD$32.96
  23. Ideal Industries, Inc. - 30-452
    Product Code: IDI30452

    Wing-Nut® wire connector is specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations. Live-action spring expands to accept wire shape and size with no pre-twisting required. Square-wire spring threads directly onto conductors for fast, secure connections. Deep skirt helps protect against flash-over a...

    Learn More

      In Stock in Gescan

    CAD$34.80 /100
  24. Ideal Industries, Inc. - 30-273
    Product Code: IDI30273

    -Fixed, square-wire spring -No pre-twisting required -UL Listed and CSA Certified -Reusable -Shell rated for 105° C -Flame-retardant shell -Accepts ,34mm2 to 2,5mm2 Min. 1-,75mm2 w/1-,50mm2 Max. 4-1,5mm2 w/1-,50mm2 wire combinations -Rated for 600 Volt maximum

    Learn More

      In Stock in Gescan

    CAD$59.10 /500
View as