-
T&B - STAKIT
Product Code: TABSTAKITSTA-KON PROMO KIT(TERMINAL)
In Stock in Gescan
CAD$454.11 -
T&B - WT112M
Product Code: TABWT112MHand Tool (Plier-Type) for Installing A, B, C Non-insulated and RA, RB, RC Insulated Terminals/Splices/Disconnects
In Stock in Gescan
CAD$116.95 -
T&B - TV10-18-BS
Product Code: TABTV1018BSInsulated Vinyl Butt Splice Kit for Wire Range 22-16, 16-14, 12-10, Red/Blue/Yellow
In Stock in Gescan
CAD$8.11 -
T&B - SK-CLASSIQUE
Product Code: TABSKCLASSIQUESta-Kon Terminal Kit Metal Carrying Case contains 12 different Sta-Kon Terminals, WT112M Hand Tool, Package of TY525M Cable Ties and a WM-0 THRU 9 Wire Marker Book
In Stock in Gescan
CAD$289.68 -
Ideal Industries, Inc. - 2011S
Product Code: IDI2011SFeatures -Snap-on nylon construction -Rated at 105° C and 600 Volt max. 600 v voltage rating; Copper wire; Wire size 14 to 4 awg; Wire combination size (2) #10 to (2) #6; Tin plated steel material; Standard package 500 per box; Approval ul 486c, csa 22.2
In Stock in Gescan
CAD$25.95 /50 -
3M - 5303
Product Code: MMM53033M™ 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression, 1-hole lugs. It is designed to splice motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000V or less. The kit can make 3 splices and can be used on cables that can withstand a maximum temperature of 194...
In Stock in Gescan
CAD$153.81 -
3M - 5319
Product Code: MMM53193M™ 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression and 2-hole lugs. This non-shielded splice kit is designed to splice wet/dry, motor lead cables to the incoming feeder cables. This kit is rated for 5/8 to 1 kV-rated applications. • Features non-shielded, wet or dry-type cable/shielding • Designed for spli...
In Stock in Gescan
CAD$523.48 -
3M - 5300
Product Code: MMM53003M™ 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression, 1-hole lugs. It is designed to splice motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000V or less. The kit can make 3 splices and can be used on cables that can withstand a maximum temperature of 194...
In Stock in Gescan
CAD$75.38 -
3M - 5318
Product Code: MMM53183M™ 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression and 2-hole lugs. This non-shielded splice kit is designed to splice wet/dry, motor lead cables to the incoming feeder cables. This kit is rated for 5/8 to 1 kV-rated applications. • Features non-shielded, wet or dry-type cable/shielding • Designed for spli...
In Stock in Gescan
CAD$326.29 -
3M - DBR-6
Product Code: MMMDBR63M underground electrical wire connectors splice and effectively moisture-seal two or more conductors for remote-control circuits in irrigation and landscape lighting systems.
Out of Stock
CAD$6.90 -
Burndy - RDM428
Product Code: BURRDM428URD Mole, #4 Str. - 250 kcmil Al or Cu 300 kcmil - 350 kcmil , 600 Volt Rating, 5.81 in L
In Stock in Gescan
CAD$110.30 -
T&B - SH716A
Product Code: TABSH716ADescription: POS-E-KON® heavy duty standard mount multi-circuit rectangular industrial connector hood with single metal lever locking. Made of die cast aluminium housing with hardshell powder-coat finish. Maximum circuits in minimum space shaped to fit panels and machines. Standard NPT fittings provided with many other cable or conduit entry optio...
Available from Manufacturer
CAD$55.99