3M - 5303 - 3M™ Motor Lead Pigtail Splice 5303, 1 kV, 1-Hole Lug Connection, 1/0 AWG-250 kcmil (feeder), 2 AWG-250 kcmil (motor lead)

CAD$149.97

Product code: MMM5303

Manufacturer: 3M

Part Number: 5303

  In Stock in Gescan

Details

3M™ 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression, 1-hole lugs. It is designed to splice motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000V or less. The kit can make 3 splices and can be used on cables that can withstand a maximum temperature of 194 degrees F (90 degrees C). • Splices motor lead cables to incoming feeder cables • Designed to use with copper compression, 1-hole lugs • Cable has 0.4 to 0.8-in insulation O.D. • Accommodates 2 AWG to 250 kcmil motor lead cable • Slip-on lug cover is made of durable EPDM rubber • For pigtail (stub) connections at 1000V or less • Includes 3 each of pigtail lug covers, mastic sealing strips, tubes of silicone grease and locking pins, plus an instruction sheet • CSA Certified and RoHS 2011/65/EU Compliant?

UPC 054007122654
UNSPSC 39121718
Material Copper
Height 4.3000
Length 5.3 in
Width 5.6000
Specification  Detailed Specifications