Ideal - 2011S - 600V IDEAL® Splice Cap Insulator for 2011S Box of 50

CAD$25.95 /50

Product code: IDI2011S

Manufacturer: Ideal Industries, Inc.

Brand: Ideal

Part Number: 2011S

  In Stock in Gescan

Details

Features -Snap-on nylon construction -Rated at 105° C and 600 Volt max. 600 v voltage rating; Copper wire; Wire size 14 to 4 awg; Wire combination size (2) #10 to (2) #6; Tin plated steel material; Standard package 500 per box; Approval ul 486c, csa 22.2

UPC 781789450070
UNSPSC 39121409
Material Tin Plated Steel
Specification  Detailed Specifications