T&B - 2C-10 - Sta-Kon® Non-Insulated Butt Splice Connector, Metallic

CAD$62.35 /50

Product code: TAB2C10

Manufacturer: T&B

Part Number: 2C-10

  In Stock in Gescan

Details

Non-Insulated Butt Splice, Length .72 Inches, Width .22 Inches, Wire Range #12-#10 AWG, Copper, Tin Plated

UPC 786210800073
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .22"
Length .72"
Specification  Detailed Specifications