T&B - 2RA18 - Sta-Kon® Insulated Nylon Butt Splice Connector, Red

CAD$112.32 /100

Product code: TAB2RA18

Manufacturer: T&B

Part Number: 2RA18

  In Stock in Gescan

Details

Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .18 Inches, Maximum Insulation Diameter .115, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated

UPC 786210800189
Color Red
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .18"
Length 1.19"
Specification  Detailed Specifications