T&B - 2RA18XCP - Sta-Kon® Mini-Pack Expanded Insulated Vinyl Butt Splice Connector, Red

CAD$19.97 /20

Product code: TAB2RA18XCP

Manufacturer: T&B

Part Number: 2RA18XCP

  In Stock in Gescan

Details

Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, Mini-Pack

UPC 786210899350
Color Red
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .25"
Length 1.13"
Specification  Detailed Specifications