T&B - 2RB14 - Sta-Kon® Insulated Nylon Butt Splice Connector, Blue

CAD$115.42 /100

Product code: TAB2RB14

Manufacturer: T&B

Part Number: 2RB14

  In Stock in Gescan

Details

Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210800202
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .21"
Length 1.19"
Specification  Detailed Specifications