T&B - 2RB14XCP - Sta-Kon® Mini-Pack Expanded Insulated Vinyl Butt Splice Connector, Blue

CAD$21.10 /20

Product code: TAB2RB14XCP

Manufacturer: T&B

Part Number: 2RB14XCP

  In Stock in Gescan

Details

Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, Mini-Pack

UPC 786210899367
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .26"
Length 1.13"
Specification  Detailed Specifications