T&B - 2RC10 - Sta-Kon® Insulated Nylon Butt Splice Connector, Yellow

CAD$80.75 /50

Product code: TAB2RC10

Manufacturer: T&B

Part Number: 2RC10

  In Stock in Gescan

Details

Nylon-Insulated Butt Splice, Length 1.26 Inches, Width .28 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

UPC 786210800226
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .28"
Length 1.26"
Specification  Detailed Specifications