T&B - RAA217-170 - 1.13 " Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, Red

CAD$0.37

Product code: TABRAA217170

Manufacturer: T&B

Part Number: RAA217-170

  In Stock in Gescan

Details

Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack

UPC 786210817972
Color Red
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .25"
Length 1.13"
Specification  Detailed Specifications