T&B - RBB217-200 - Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, 16-14AWG, Blue

CAD$0.31

Product code: TABRBB217200

Manufacturer: T&B

Part Number: RBB217-200

  In Stock in Gescan

Details

Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210819556
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter 0.23 Inch
Length 1.13 Inch
Specification  Detailed Specifications