T&B - RCC217-250 - Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, 12-10AWG, Yellow

CAD$0.42

Product code: TABRCC217250

Manufacturer: T&B

Part Number: RCC217-250

  In Stock in Gescan

Details

Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack

UPC 786210820545
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter 0.31 Inch
Length 1.31 Inch
Specification  Detailed Specifications