T&B - TV10-BS-XV - Catamount Insulated Vinyl Butt Splice, Yellow

CAD$8.98 /15

Product code: TABTV10BSXV

Manufacturer: T&B

Part Number: TV10-BS-XV

  In Stock in Gescan

Details

Insulated Vinyl Butt Splice for Wire Range 12-10, Yellow, Canister

UPC 728494144252
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .248"
Length 1.024"
Specification  Detailed Specifications