T&B - 14RBD-18277 - Sta-Kon® Fully Insulated Nylon Female Disconnect, Blue

CAD$1.47

Product code: TAB14RBD18277

Manufacturer: T&B

Part Number: 14RBD-18277

  In Stock in Gescan

Details

Nylon Fully Insulated Female Disconnect, Length .89 Inches, Width .30 Inches, Maximum Insulation .170, Tab Size .187x.020 Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210818535
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .89"
Width .30"
Specification  Detailed Specifications