T&B - 18RA-2577 - Sta-Kon® Fully Insulated Nylon Female Disconnect, Red

CAD$69.35 /50

Product code: TAB18RA2577

Manufacturer: T&B

Part Number: 18RA-2577

  In Stock in Gescan

Details

Vinyl Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, Maximum Insulation .165, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Brass, Tin Plated, 100 Pack

UPC 786210839332
Color Red
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .97"
Width .38"
Specification  Detailed Specifications