T&B - RA18-250F - 0.91" Sta-Kon® Nylon Insulated Female - 250 Series Disconnect, Red

CAD$139.16 /100

Product code: TABRA18250F

Manufacturer: T&B

Part Number: RA18-250F

 Available from Manufacturer

Details

Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250x.032, Wire Range #22-#18, Color Red, Copper, Tin Plated

UPC 786210874197
Color Red
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .91"
Width .29"
Specification  Detailed Specifications