T&B - RA2573 - 0.97" Sta-Kon® ully Insulated Nylon Female - 250 Series Disconnect, Red

CAD$0.57

Product code: TABRA2573

Manufacturer: T&B

Part Number: RA2573

  In Stock in Gescan

Details

Vinyl Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, Maximum Insulation .165, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Brass, Tin Plated, 1,000 Pack

UPC 786210856698
Color Red
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .97"
Width .38"
Specification  Detailed Specifications