T&B - RB14-250A - 0.8" Sta-Kon® 90° Insulated Nylon Female - 250 Series Disconnect, Blue

CAD$94.56 /50

Product code: TABRB14250A

Manufacturer: T&B

Part Number: RB14-250A

  In Stock in Gescan

Details

Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inches, Width .72 Inches, Maximum Insulation .190, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210856766
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Height .72"
Length .80"
Specification  Detailed Specifications