T&B - RB14-250F - Sta-Kon® Insulated Nylon Female - 250 Series Disconnect, Blue

CAD$139.66 /100

Product code: TABRB14250F

Manufacturer: T&B

Part Number: RB14-250F

  In Stock in Gescan

Details

Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack

UPC 786210804255
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .91"
Width .29"
Specification  Detailed Specifications