T&B - RB2573 - 0.97" Sta-Kon® Fully Insulated Nylon Female - 250 Series Disconnect, Blue

CAD$0.77

Product code: TABRB2573

Manufacturer: T&B

Part Number: RB2573

  In Stock in Gescan

Details

Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, Maximum Insulation .185, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated, 1,000 Pack

UPC 786210856803
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Specification  Detailed Specifications