T&B - RC10-250F - Sta-Kon® Nylon Insulated Female Terminal Disconnect - Tab Size .250 x .032, Yellow

CAD$1.82

Product code: TABRC10250F

Manufacturer: T&B

Part Number: RC10-250F

  In Stock in Gescan

Details

Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250x.032, Wire Range #12-#10, Color Yellow, Copper, Tin Plated, 50 Pack

UPC 786210874203
Color Yellow
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length 1.10"
Width .29"
Specification  Detailed Specifications