T&B - 10RC-250F - Sta-Kon® Insulated Vinyl Female Disconnect, Yellow

CAD$80.82 /50

Product code: TAB10RC250F

Manufacturer: T&B

Part Number: 10RC-250F

  In Stock in Gescan

Details

Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
UPC 786210800523
Color Yellow
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length 1.03"
Width .29"
Specification  Detailed Specifications