T&B - 14RB-250FCP - Sta-Kon® Mini-Pack Insulated Vinyl Female Disconnect, Blue

CAD$27.88 /20

Product code: TAB14RB250FCP

Manufacturer: T&B

Part Number: 14RB-250FCP

  In Stock in Gescan

Details

Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, Mini-Pack

UPC 786210899398
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .96"
Width .29"
Specification  Detailed Specifications